Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 112, Buna N, 0.1 In., PK25
Mfr # 5JJZ0
Zoro # G2269005
product price: $3.19
/pk 25, $0.13/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 112
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JJZ0
- Zoro # G2269005
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2 in |
Actual Inside Dia. | 0.487 in |
Nominal Outside Dia. | 11/16 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.693 in |
Details
Dash Number | 112 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
Item | O-Ring |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
X-Ray Detectable | No |
FDA Approved | Yes |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 0.487 in, Actual Width 0.103 in, Dash Number 112, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.693 in, Temp. Range -40 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3' Clear Satin Anodized Brush Door Sweep For Gap Up To 2" (3 FT BS-330)
- BELL & GOSSETT P57700 Volute Gasket A Style (P57700)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 5/8 in (65010)
- SECO-LARM Seco-Larm: Armature Plate for E-941SA-600, E-941SA-600Q, E-941DA-600Q and E-941DA-600PQ. (SLM-E-941S-600/AP)
- ZORO SELECT O-Ring, Dash 011, Buna N, 0.07 In., PK100 (U38805.006.0031)
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38805.009.0287)
- ZORO SELECT O-Ring, Dash 380, Buna N, 0.21 In., PK5 (U38801.018.1150)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0033)
- ZORO SELECT O-Ring, Viton, 4.0mm W, PK10 (M38871.040.0320)
- ZORO SELECT O-Ring, Dash 332, Buna N, 0.21 In., PK50 (U38801.018.0237)
- ZORO SELECT Brown Viton O-Ring, Dash 017, PK50 (ZUSAVB75017)
- Zoro Select Individual & Bulk O-Rings