Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 111, Viton, 0.1 In., PK25
Mfr # 1RGU2
Zoro # G2977895
product price: $6.29
/pk 25, $0.25/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 111
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGU2
- Zoro # G2977895
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16 in |
Actual Inside Dia. | 0.424 in |
Nominal Outside Dia. | 5/8 in |
Actual Outside Dia. | 0.63 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 111 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Dectectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.424 in, Actual Width 0.103 in, Dash Number 111, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.63 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 3-1/4X16 12Ga Hvy Strap (HRS416Z)
- JANDORF Bushing Nylon 3/4X5/8 Sh 61439 (3394947)
- ZORO SELECT 1 1/2 in W x 96 in H Dull Aluminum Continuous Hinge (1JER7)
- SARGENT Manual Hydraulic 268 Series Door Closers Door Closer Heavy Duty Interior, Aluminum (268-H EN RH)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK25 (1RGR8)
- ZORO SELECT O-Ring, Dash 007, Buna N, 0.07 In., PK100 (U38805.006.0015)
- ZORO SELECT O-Ring, Dash 013, Viton ETP, 0.07 In., PK5 (3CRT4)
- ZORO SELECT O-Ring, Dash 226, Viton, 0.13 In., PK10 (U38875.012.0200)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 212, PK50 (ZUSAHSQ70212)
- ZORO SELECT Square Profile Viton O-Ring, Dash 013, PK25 (ZUSAVSQ70013)
- ZORO SELECT O-Ring, Dash 111, Neoprene, 0.1 In., PK100 (1BUV1)
- Zoro Select Individual & Bulk O-Rings