Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 111, PTFE, 0.1 In., PK25
Mfr # 1RGD9
Zoro # G0304236
original price:
$9.59
4% off
new price: $9.15
/pk 25, $0.37/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 111
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGD9
- Zoro # G0304236
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16 in |
Actual Inside Dia. | 0.424 in |
Nominal Outside Dia. | 5/8 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.63 in |
Details
Dash Number | 111 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Temp. Range | -300 Degrees to 500 Degrees F |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
FDA Approved | Yes |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.424 in, Actual Width 0.103 in, Dash Number 111, Color White, Durometer 55 Shore D, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.63 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2PK Bifold DR Aligners, 2PK (N 6538)
- KABA ILCO Key Blank, Brass, 1676-BAU3, PK10 (1676-BAU3)
- FALCON Grade 2 Passage, Dane Lever, Keyless, US4 (B101S D 606)
- NATIONAL HARDWARE CLOSED BAR HOLDER 6.3"" (N351-502)
- ZORO SELECT O-Ring, Viton, 56mm OD, PK10 (1RHY8)
- ZORO SELECT O-Ring, Buna N, 1-15/16, 2.131, PK10 (U38801.009.0193)
- ZORO SELECT O-Ring, Buna N, Dash 017, 11/16, 0.816, PK50 (U38805.006.0068)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0380)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK50 (1CTB7)
- ZORO SELECT O-Ring, Dash 235, EPDM, 0.13 In., PK25 (U38869.012.0312)
- USA INDUSTRIALS PTFE O-Ring - Dash 024, PK 10 (ZUSATFE024)
- Zoro Select Individual & Bulk O-Rings