Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 111, Neoprene, 0.1 In., PK100
Mfr # 1BUV1
Zoro # G2583253
product price: $3.15
/pk 100, $0.03/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 111
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1BUV1
- Zoro # G2583253
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16 in |
Actual Inside Dia. | 0.424 in |
Nominal Outside Dia. | 5/8 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.63 in |
Details
Dash Number | 111 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Neoprene |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 225 Degrees F |
FDA Approved | No |
Metal Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Neoprene |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.424 in, Actual Width 0.103 in, Dash Number 111, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.63 in, Temp. Range -40 Degrees to 225 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 10Hx36W, SS (K1050 10X36.32D)
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Butt Hinge, White (820WB)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Entrance (57854)
- DELTANA Drop Plate For Dc40 - Parallel Arm Installation White (DP4041P-WHITE)
- ZORO SELECT O-Ring, Dash 013, Neoprene, 0.07 In., PK100 (1BUL8)
- ZORO SELECT Brown Viton O-Ring, Dash 237, PK5 (ZUSAVB75237)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 232, PK10 (ZUSAHSQ70232)
- ZORO SELECT O-Ring, Buna N, Dash 205, 7/16, 0.699, PK25 (U38801.012.0043)
- ZORO SELECT Brown Viton O-Ring, Dash 014, PK100 (ZUSAVB75014)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK100 (1RHE5)
- ZORO SELECT O-Ring, EPDM, Dash 147, 2-11/16, 2.881, PK10 (U38869.009.0268)
- Zoro Select Individual & Bulk O-Rings