Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 110, Buna N, 0.1 In., PK5000
Mfr # 3GCY8
Zoro # G5720102
original price:
$48.97
16% off
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 110
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3GCY8
- Zoro # G5720102
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8 in |
Actual Inside Dia. | 0.362 in |
Nominal Outside Dia. | 9/16 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.568 in |
Nominal Width | 3/32 in |
Details
Dash Number | 110 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
X-Ray Dectectable | No |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.362 in, Actual Width 0.103 in, Dash Number 110, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.568 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Rim Cylinder, LA Keyway, 1-Bit, US32D, 4 Pack (34 LA 32D (4PK))
- ADAMS RITE AdamsRite: Straight Lev LH 1 3/4-2 DT 121 Lever Left Hand Door Thickness 1 3/4-2 Inch Dark Bronze (ADR-4568-501-121)
- STEEL PRO Satin Chrome Hall & Closet Door Knob (TR630B)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Square Long Door Pull, Single-Sided, Polished Chrome (PL-1SQ48 26)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 325, PK10 (ZUSAHSQ70325)
- ZORO SELECT O-Ring, Silicone, Dash 318, 1, 1.395, PK50 (U38883.018.0100)
- ZORO SELECT O-Ring, Dash 127, Silicone, 0.1 In., PK25 (U38883.009.0143)
- ZORO SELECT O-Ring, Dash 032, PTFE, 0.07 In., PK5 (1RGC9)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (1CTB2)
- ZORO SELECT O-Ring, Buna N, Dash 028, 1-3/8, 1.504, PK50 (U38801.006.0137)
- ZORO SELECT Buna-N O-Ring, 4.5mm Wide 20mm ID, PK25 (ZUSAH4.5X20)
- Zoro Select Individual & Bulk O-Rings