Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 109, Viton, 0.1 in., PK500
Mfr # 109FB7
Zoro # G5790897
product price: $43.19
/pk 500, $0.09/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 109
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 109FB7
- Zoro # G5790897
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16 in |
Actual Inside Dia. | 0.299 in |
Nominal Outside Dia. | 1/2 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.5 in |
Nominal Width | 3/32 in |
Details
Dash Number | 109 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Brown |
Metal Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Item | O-Ring |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.299 in, Actual Width 0.103 in, Dash Number 109, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.5 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 96" Primed 1-Panel Interior Shaker Slab Door (2480pri8401)
- HAGER Prime Coat Shim 337A (023347)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (4140KA)
- J.W. WINCO GN50.3-HF-32-M4 Retaining Magnet (GN50.3)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (1CTB3)
- ZORO SELECT O-Ring, Dash 158, Viton, 0.1 In., PK2 (U38871.009.0475)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0050)
- ZORO SELECT O-Ring, Dash 220, PTFE, 0.13 In., PK10 (1RGJ6)
- ZORO SELECT O-Ring, Dash 042, Viton, 0.07 In., PK10 (U38871.006.0325)
- ZORO SELECT O-Ring, Buna N, Dash 106, 3/16, 0.38, PK50 (U38801.009.0018)
- ZORO SELECT O-Ring, Dash 330, FEP, Viton Core, 0.21 In. (1WMA9)
- Zoro Select Individual & Bulk O-Rings