Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 109, Buna N, 0.1 In., PK100
Mfr # 1RHD4
Zoro # G1962651
product price: $3.29
/pk 100, $0.03/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 109
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHD4
- Zoro # G1962651
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16 in |
Actual Inside Dia. | 0.299 in |
Nominal Outside Dia. | 1/2 in |
Actual Outside Dia. | 0.505 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 109 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Item | O-Ring |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.299 in, Actual Width 0.103 in, Dash Number 109, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.505 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 34x14x94 Mill Frame (PL 14092)
- ZORO SELECT O-Ring, Buna N, Dash 227, 2-1/8, 2.387, PK25 (U38801.012.0212)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP795160195)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFV4)
- ZORO SELECT O-Ring, Silicone, Dash 282, 16, 16.233, PK50 (U38883.012.1600)
- ZORO SELECT O-Ring, Buna N, Dash 234, 3, 3.262, PK25 (U38801.012.0300)
- ZORO SELECT Brown Viton O-Ring, Dash 357, PK2 (ZUSAVB75357)
- ZORO SELECT O-Ring, Dash 249, Buna N, 0.13 In., PK10 (U38801.012.0487)
- ZORO SELECT O-Ring, Buna N, Dash 049, 5, 5.129, PK2 (U38801.006.0500)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK10000 (3GCX4)
- ZORO SELECT O-Ring, Buna N, 10mm OD, PK100 (1RJA2)
- Zoro Select Individual & Bulk O-Rings