Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 103, Viton, 0.1 In., PK50
Mfr # U38875.009.0009
Zoro # G0707287
original price:
$3.55
21% off
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 103
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38875.009.0009
- Zoro # G0707287
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/32 in |
Actual Inside Dia. | 0.081 in |
Nominal Outside Dia. | 9/32 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.287 in |
Details
Dash Number | 103 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3/32 in, Nominal Width 3/32 in, Actual Inside Dia. 0.081 in, Actual Width 0.103 in, Dash Number 103, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9/32 in, Actual Outside Dia. 0.287 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Rams Head Architectural Grade PVC Combination Pediment, 46"W x 18-3/8"H x 2-3/4"P (PEDPC046X185RHP00)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Satin Nickel Full Mortise Spring With Non-Removable Pin Squared Hinge - Set of 2 (CPS4540-US15-M)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 10"D x 8"H (BKTM02X10X08CGPBL)
- EDWARDS SIGNALING Electromagnetic Door Holder, L 4 7/8 In (1502-AQN5)
- ZORO SELECT O-Ring, Viton, 13mm OD, PK25 (1RHT1)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38875.006.0187)
- ZORO SELECT O-Ring, Buna N, 6mm OD, PK100 (1RHZ3)
- ZORO SELECT O-Ring, Dash 146, Viton, 0.1 In., PK10 (U38875.009.0262)
- ZORO SELECT O-Ring, Dash 206, Viton, 0.13 In., PK25 (U38875.012.0050)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 99mm ID, PK10 (ZUSAH4X99)
- ZORO SELECT O-Ring, Dash 217, Viton, 0.13 In., PK25 (U38871.012.0118)
- Zoro Select Individual & Bulk O-Rings