Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 050, Buna N, 0.07 In., PK10
Mfr # 1KEX7
Zoro # G3122077
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 050
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna N
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1KEX7
- Zoro # G3122077
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 1/4 in |
Actual Inside Dia. | 5.239 in |
Nominal Outside Dia. | 5 3/8 in |
Actual Outside Dia. | 5.379 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Item | O-ring |
Dash Number | 050 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna N |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Detectable | No |
Meets/Exceeds | SAE J200, ASTM D2000 |
FDA Approved | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 5.239 in, Actual Width 0.07 in, Dash Number 050, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 5 3/8 in, Actual Outside Dia. 5.379 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 3 In, Neoprene, Black (9071FF-0150-125-0300)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (406 US26D)
- USA INDUSTRIALS Buna-N O-Ring, Dash 320, PK50 (ZUSAH70320)
- NATIONAL HARDWARE T-HINGE HVY DUTY SS 6"" (N342-519)
- ZORO SELECT O-Ring, Buna N, 33mm OD, PK50 (1RJJ9)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 014, PK25 (ZUSAH70LUB014)
- ZORO SELECT O-Ring, Viton, 42mm OD, PK10 (1RHY4)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 110, PK10 (ZUSAV60110)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38801.006.0225)
- ZORO SELECT O-Ring, Dash 007, Buna N, 0.07 In., PK100 (U38801.006.0015)
- YORK Gasket, 3" and O-Ring Kit (028-08312-005)
- Zoro Select Individual & Bulk O-Rings