Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 049, Viton, 0.07 In., PK2
Mfr # U38875.006.0500
Zoro # G2982043
product price: $3.29
/pk 2, $1.65/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 049
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.006.0500
- Zoro # G2982043
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 in |
Actual Inside Dia. | 4.989 in |
Nominal Outside Dia. | 5 1/8 in |
Actual Outside Dia. | 5.129 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 049 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5 in, Nominal Width 1/16 in, Actual Inside Dia. 4.989 in, Actual Width 0.07 in, Dash Number 049, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5 1/8 in, Actual Outside Dia. 5.129 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Oceania Azul Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0282-SAM)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373-128MB)
- USA INDUSTRIALS Buna-N O-Ring, Dash 211, PK100 (ZUSAH70211)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-038-BL)
- ZORO SELECT O-Ring, Dash 429, Viton, 0.27 In., PK2 (U38875.025.0500)
- ZORO SELECT O-Ring, Dash 250, Viton, 0.13 In., PK5 (U38875.012.0500)
- ZORO SELECT O-Ring, Buna N, 12.3mm OD, PK100 (1RJB3)
- ZORO SELECT O-Ring, Dash 117, Viton, 0.1 In., PK50 (U38875.009.0081)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 024, PK50 (ZUSAHSQ70024)
- ZORO SELECT O-Ring, Viton, 23mm OD, PK25 (1RHT8)
- ZORO SELECT O-Ring, Dash 006, Neoprene, 0.07 In., PK100 (1BUL1)
- Zoro Select Individual & Bulk O-Rings