Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 047, Silicone, 0.07 In., PK10
Mfr # U38883.006.0450
Zoro # G3425545
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 047
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38883.006.0450
- Zoro # G3425545
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/2 in |
Actual Inside Dia. | 4.489 in |
Nominal Outside Dia. | 4 5/8 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 4.629 in |
Details
Dash Number | 047 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
FDA Approved | Yes |
X-Ray Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Metal Detectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 4.489 in, Actual Width 0.07 in, Dash Number 047, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 4 5/8 in, Actual Outside Dia. 4.629 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (1668pri8402LH10B4916)
- KARP Exterior Access Door, MX Keyed Latch Prime 12 x 12 (MXP1212CLK)
- COMMAND Bathroom Hook, Metal, Nickel (MR03-SN-BES)
- DELTANA Barrel Bolt Antique Brass 2" (2BBU5)
- ZORO SELECT O-Ring, Dash 425, Silicone, 0.27 In., PK5 (U38883.025.0450)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 (M38801.020.0080)
- ZORO SELECT O-Ring, Dash 117, Viton, 0.1 In., PK10 (1RGU8)
- ZORO SELECT O-Ring, Dash 237, EPDM, 0.13 In., PK25 (U38869.012.0337)
- ZORO SELECT O-Ring, Dash 458, Buna N, 0.27 In., PK2 (U38801.025.1450)
- ZORO SELECT O-Ring, Silicone, Dash 272, 9-1/2, 9.762, PK5 (U38883.012.0950)
- STERLING SEAL & SUPPLY 045 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A045X1000)
- Zoro Select Individual & Bulk O-Rings