Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 047, Buna N, 0.07 In., PK10
Mfr # U38801.006.0450
Zoro # G2797523
product price: $2.85
/pk 10, $0.29/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 047
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.006.0450
- Zoro # G2797523
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/2 in |
Actual Inside Dia. | 4.489 in |
Nominal Outside Dia. | 4 5/8 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 4.629 in |
Actual Width | 0.07 in |
Details
Dash Number | 047 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 4.489 in, Actual Width 0.07 in, Dash Number 047, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 4 5/8 in, Actual Outside Dia. 4.629 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK T2 CylPin Lock, DL2700Series, 100 User, SC1 (DL2700 US10B)
- EKENA MILLWORK 18 1/8"W x 18 1/8"H x 2 1/4"P Temple Corner Onlay (ONL18X18X02TE)
- ZORO SELECT O-Ring, EPDM, Dash 441, 7, 7.525, PK2 (U38869.025.0700)
- MSI Doverton Gray 2.64 In. X 7.89 in. Textured Clay Brick Floor And Wall Tile, 50PK (ZOR-MD-0563)
- ZORO SELECT O-Ring, Dash 349, Buna N, 0.21 In., PK5 (U38801.018.0450)
- ZORO SELECT O-Ring, Buna N, Dash 157, 4-1/2, 4.693, PK10 (U38801.009.0450)
- ZORO SELECT O-Ring, Dash 246, Buna N, 0.13 In., PK25 (U38801.012.0450)
- ZORO SELECT O-Ring, Dash 373, EPDM, 0.21 In., PK5 (U38869.018.0900)
- ZORO SELECT O-Ring, Dash 269, Buna N, 0.13 In., PK5 (U38801.012.0875)
- ZORO SELECT Brown Viton O-Ring, Dash 902, PK25 (ZUSAVB75902)
- ZORO SELECT O-Ring, EPDM, Dash 437, 6, 6.525, PK5 (U38869.025.0600)
- Zoro Select Individual & Bulk O-Rings