Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 046, EPDM, 0.07 In., PK10
Mfr # U38869.006.0425
Zoro # G0949943
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 046
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38869.006.0425
- Zoro # G0949943
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/4 in |
Actual Inside Dia. | 4.239 in |
Nominal Outside Dia. | 4 3/8 in |
Actual Outside Dia. | 4.379 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 046 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -65 Degrees to 300 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 4.239 in, Actual Width 0.07 in, Dash Number 046, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 4 3/8 in, Actual Outside Dia. 4.379 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Door Bumper 1-3/8" Oil Rubbed Bronze (FDB138U10B)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/8 in. x 2-3/4 in., Stainless Steel, Natural Finish (Single Pack) (MP9452)
- BRASS ACCENTS Kick Plate, 6x40", Polished Brass-Alumi (A09-P0640-628)
- BLUM Narrow Left Hand Locking Device for Blum 563/569 Tandem Slides (T51.0801.20 L)
- ZORO SELECT O-Ring, EPDM, Dash 244, 4-1/4, 4.512, PK25 (U38869.012.0425)
- ZORO SELECT O-Ring, Dash 232, FEP, Viton Core, 0.13 In. (1WMA2)
- ZORO SELECT Square Profile Viton O-Ring, Dash 010, PK50 (ZUSAVSQ70010)
- ZORO SELECT O-Ring, Buna N, Dash 025, 1-3/16, 1.316, PK50 (U38805.006.0118)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 11 mm ID, PK10 (ZUSAQH2X11)
- ZORO SELECT O-Ring, Dash 446, Viton, 0.27 In., PK2 (U38871.025.0850)
- STERLING SEAL & SUPPLY 227 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A227X125)
- Zoro Select Individual & Bulk O-Rings