Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 044, Viton, 0.07 In., PK10
Mfr # U38871.006.0375
Zoro # G0463057
product price: $10.25
/pk 10, $1.03/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 044
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.006.0375
- Zoro # G0463057
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 3/4 in |
Actual Inside Dia. | 3.739 in |
Nominal Outside Dia. | 3 7/8 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 3.879 in |
Details
Dash Number | 044 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Detectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 3/4 in, Nominal Width 1/16 in, Actual Inside Dia. 3.739 in, Actual Width 0.07 in, Dash Number 044, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 7/8 in, Actual Outside Dia. 3.879 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381.28 29-1/2)
- ORIGINAL LISHI ORIGINAL LISHI: REVERSE SC4 - 6-Pin - Schlage Keyway Tool - 2-in-1 Pick (OLS-SC4-L-AG)
- YALE Mortise Keyed Restroom Lock with Occupancy Indicator, MOR Trim, Satin Chrome (MOR8864FL 626)
- RIXSON Pivots (340 626)
- ZORO SELECT O-Ring, Dash 240, Viton, 0.13 In., PK5 (U38871.012.0375)
- ZORO SELECT O-Ring, Dash 154, Viton, 0.1 In., PK2 (U38871.009.0375)
- ZORO SELECT O-Ring, Buna N, Dash 025, 1-3/16, 1.316, PK50 (U38805.006.0118)
- ZORO SELECT O-Ring, Dash 111, Viton, 0.1 In., PK25 (1RGU2)
- ZORO SELECT O-Ring, Viton, 25mm OD, PK10 (1RHX2)
- ZORO SELECT O-Ring, Silicone, 1-1/2, 1.762, PK25 (U38883.012.0150)
- STERLING SEAL & SUPPLY 238 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL238X125)
- Zoro Select Individual & Bulk O-Rings