Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 041, Viton, 0.07 In., PK10
Mfr # U38871.006.0300
Zoro # G2530683
product price: $6.69
/pk 10, $0.67/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 041
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.006.0300
- Zoro # G2530683
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 in |
Actual Inside Dia. | 2.989 in |
Nominal Outside Dia. | 3 1/8 in |
Actual Outside Dia. | 3.129 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Dash Number | 041 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
Metal Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 in, Nominal Width 1/16 in, Actual Inside Dia. 2.989 in, Actual Width 0.07 in, Dash Number 041, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 1/8 in, Actual Outside Dia. 3.129 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Full Surface Continuous Geared Hinge, Heavy Duty, 83-in, Satin Aluminum Clear Anodized Finish (780-210HD 83 CLR)
- ZORO SELECT 1 in W x 36 in H Steel Continuous Hinge (2ZDW5)
- PAMEX Handrail Bracket Antique Brass Finish (DD0310AB)
- SOUTHCO-ALBANY DIV Lever Latch, Flush Trigger, Black (S C2-32-35)
- ZORO SELECT O-Ring, Dash 337, Viton, 0.21 In., PK5 (U38871.018.0300)
- ZORO SELECT O-Ring, Dash 234, Viton, 0.13 In., PK10 (U38871.012.0300)
- ZORO SELECT O-Ring, Dash 151, Viton, 0.1 In., PK10 (U38871.009.0300)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 223, PK2 (ZUSAV60223)
- ZORO SELECT O-Ring, Dash 232, FEP, Viton Core, 0.13 In. (1WMA2)
- ZORO SELECT O-Ring, Silicone, Dash 111, 7/16, 0.63, PK50 (U38883.009.0043)
- STERLING SEAL & SUPPLY 219 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A219X1000)
- Zoro Select Individual & Bulk O-Rings