Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 040, Viton, 0.07 In., PK10
Mfr # U38871.006.0287
Zoro # G3033922
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 040
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38871.006.0287
- Zoro # G3033922
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 7/8 in |
Actual Inside Dia. | 2.864 in |
Nominal Outside Dia. | 3 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 3.004 in |
Nominal Width | 1/16 in |
Details
Dash Number | 040 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 7/8 in, Nominal Width 1/16 in, Actual Inside Dia. 2.864 in, Actual Width 0.07 in, Dash Number 040, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 in, Actual Outside Dia. 3.004 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Antique Brass (85315.050.RENT)
- PEMKO Door Shoe, 11/16" Insert Sz, Flange 3/32"H (2343AV36)
- KWIKSET ENTRY KNB/SNGL DEDBLT SN (92420-059)
- FALCON Grade 2 Entrance, Dane Lever, Meets ANSI/BHMA, SFIC Less Core, US26D (W501BD D 626)
- ZORO SELECT O-Ring, Dash 336, Viton, 0.21 In., PK5 (U38871.018.0287)
- ZORO SELECT O-Ring, Dash 233, Viton, 0.13 In., PK10 (U38871.012.0287)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0123)
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK25 (U38801.012.0187)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK50 (U38801.018.0250)
- ZORO SELECT Square Profile Viton O-Ring, Dash 013, PK25 (ZUSAVSQ70013)
- ZORO SELECT O-Ring, Dash 164, Viton, 0.1 In., PK2 (U38871.009.0625)
- Zoro Select Individual & Bulk O-Rings