Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 032, Viton, 0.07 In., PK25
Mfr # U38875.006.0187
Zoro # G0906421
product price: $10.55
/pk 25, $0.42/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 032
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.006.0187
- Zoro # G0906421
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/8 in |
Actual Inside Dia. | 1.864 in |
Nominal Outside Dia. | 2 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 2.004 in |
Nominal Width | 1/16 in |
Details
Dash Number | 032 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.864 in, Actual Width 0.07 in, Dash Number 032, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.004 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2668pri8405GL)
- SCHLAGE Satin Chrome Dummy Lever Lockset, Merano, Left Hand (F170 MER 626 LH)
- LCN 9540-3077 LH ANCLR Door Closer Arms (9540-3077 LH 628)
- NATIONAL GUARD Door Sweep, 8 ft., A. Aluminum, Nylon Brush (B606A-96)
- ZORO SELECT O-Ring, Dash 134, Viton, 0.1 In., PK10 (U38875.009.0187)
- ZORO SELECT O-Ring, Dash 329, Neoprene, 0.21 In., PK25 (1BVL7)
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK25 (5JJZ4)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK50 (1CTB7)
- ZORO SELECT O-Ring, Dash 258, Buna N, 0.13 In., PK10 (U38801.012.0600)
- ZORO SELECT O-Ring, Dash 440, Viton, 0.27 In., PK2 (U38871.025.0675)
- ZORO SELECT O-Ring, Dash 238, Viton, 0.13 In., PK5 (U38871.012.0350)
- Zoro Select Individual & Bulk O-Rings