Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 029, PTFE, 0.07 In., PK10
Mfr # 1RGC6
Zoro # G3199567
original price:
$6.45
10% off
new price: $5.79
/pk 10, $0.58/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 029
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGC6
- Zoro # G3199567
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/2 in |
Actual Inside Dia. | 1.489 in |
Nominal Outside Dia. | 1 5/8 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 1.629 in |
Actual Width | 0.07 in |
Details
Dash Number | 029 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
X-Ray Dectectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
Temp. Range | -300 Degrees to 500 Degrees F |
FDA Approved | Yes |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 1.489 in, Actual Width 0.07 in, Dash Number 029, Color White, Durometer 55 Shore D, Nominal Outside Dia. 1 5/8 in, Actual Outside Dia. 1.629 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Stainless Gas Spring 8MM Rod 15" Extended; 9.5" Compressed; 40 LB (ST33-40-5)
- MONROE PMP 1-1/16" W x 72" H Mill Aluminum Continuous Hinge (CA24010672)
- EMTEK Satin Nickel Pull 86173US15 (86173US15)
- FOSS FLOORS HIghland 18" x 18" N49 Espresso Carpet Tiles - 16PK (7ND4N4916PK)
- ZORO SELECT O-Ring, Dash 128, PTFE, 0.1 In., PK5 (1RGF8)
- ZORO SELECT O-Ring, Dash 325, PTFE, 0.21 In., PK2 (1RGN4)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38871.006.0031)
- ZORO SELECT O-Ring, Dash 235, EPDM, 0.13 In., PK25 (U38869.012.0312)
- ZORO SELECT O-Ring, Dash 005, Silicone, 0.07 In., PK100 (U38883.006.0009)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38805.006.0225)
- ZORO SELECT O-Ring, Dash 154, Viton, 0.1 In., PK2 (U38875.009.0375)
- Zoro Select Individual & Bulk O-Rings