Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 026, Silicone, 0.07 In., PK50
Mfr # U38883.006.0125
Zoro # G0258133
original price:
$3.59
5% off
new price: $3.39
/pk 50, $0.07/ea
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 026
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.006.0125
- Zoro # G0258133
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/4 in |
Actual Inside Dia. | 1.239 in |
Nominal Outside Dia. | 1 3/8 in |
Actual Outside Dia. | 1.379 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 026 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Temp. Range | -65 Degrees to +400 Degrees F |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | Yes |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 1.239 in, Actual Width 0.07 in, Dash Number 026, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1 3/8 in, Actual Outside Dia. 1.379 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 8 Fuse 24Vac @ 4A (ALTV248)
- HARDWARE RESOURCES 105° 1/2" Economical Standard Duty Self-close Compact Hinge with Easy Fix Dowels (3390-3-000)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PRIME-LINE 2-1/16 in., Diecast Bronze Baked-On Enamel Double Hung Window Sash Lock Single Pack (F 2763)
- ZORO SELECT O-Ring, Dash 124, Silicone, 0.1 In., PK25 (U38883.009.0125)
- ZORO SELECT O-Ring, Dash 218, Silicone, 0.13 In., PK25 (U38883.012.0125)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK25 (5JJX8)
- ZORO SELECT O-Ring, Dash 920, Viton, 0.11 In., PK25 (1WHP6)
- ZORO SELECT O-Ring, Dash 208, PTFE, 0.13 In., PK10 (1RGH4)
- ZORO SELECT O-Ring, Dash 115, Viton, 0.1 In., PK50 (1CTC1)
- ENERPAC ORing (B1214203)
- Zoro Select Individual & Bulk O-Rings