Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 024, PTFE, 0.07 In., PK10
Mfr # 1RGC3
Zoro # G0892805
product price: $5.49
/pk 10, $0.55/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 024
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGC3
- Zoro # G0892805
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/8 in |
Actual Inside Dia. | 1.114 in |
Nominal Outside Dia. | 1 1/4 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 1.254 in |
Details
Dash Number | 024 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Temp. Range | -300 Degrees to 500 Degrees F |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | Yes |
X-Ray Dectectable | No |
Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.114 in, Actual Width 0.07 in, Dash Number 024, Color White, Durometer 55 Shore D, Nominal Outside Dia. 1 1/4 in, Actual Outside Dia. 1.254 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Ejector Pin for SFIC Cores (CD548)
- ZORO SELECT Hole Plug, Hole D 7/16 In, Wh, PK25 (1ELU9)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41SF)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP8789192CHBRZ)
- ZORO SELECT O-Ring, Dash 122, PTFE, 0.1 In., PK10 (1RGF2)
- ZORO SELECT O-Ring, Dash 256, Viton, 0.13 In., PK2 (U38871.012.0575)
- ZORO SELECT O-Ring, Dash 912, Viton, 0.11 In., PK25 (1CRY7)
- ZORO SELECT O-Ring, Dash 041, Viton, 0.07 In., PK10 (U38871.006.0300)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0123)
- ZORO SELECT O-Ring, Dash 438, Viton, 0.27 In., PK2 (U38875.025.0625)
- X1 TOOLS Square O-Ring ID:22 mm, CS:2 mm, OD:26 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2-22-26x1)
- Zoro Select Individual & Bulk O-Rings