Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 023, Silicone, 0.07 In., PK50
Mfr # U38883.006.0106
Zoro # G0420576
product price: $3.15
/pk 50, $0.06/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 023
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.006.0106
- Zoro # G0420576
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/16 in |
Actual Inside Dia. | 1.051 in |
Nominal Outside Dia. | 1 3/16 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 1.191 in |
Actual Width | 0.07 in |
Details
Dash Number | 023 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/16 in, Nominal Width 1/16 in, Actual Inside Dia. 1.051 in, Actual Width 0.07 in, Dash Number 023, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1 3/16 in, Actual Outside Dia. 1.191 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HID Proximity Card (1326LSSMV)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Black (WL07U19)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CG)
- ALTRONIX Power Conversion Module (VR4T)
- ZORO SELECT O-Ring, Dash 214, Silicone, 0.13 In., PK25 (U38883.012.0100)
- ZORO SELECT O-Ring, Dash 458, Viton, 0.27 In. (U38875.025.1450)
- ZORO SELECT O-Ring, Dash 120, Silicone, 0.1 In., PK50 (U38883.009.0100)
- ZORO SELECT O-Ring, Viton, 28mm OD, PK20 (1RHU3)
- ZORO SELECT O-Ring, Buna N, Dash 425, 4-1/2, 5.025, PK2 (U38805.025.0450)
- ZORO SELECT O-Ring, Dash 001, Buna N, 0.04 In., PK100 (1KER3)
- USA INDUSTRIALS Silicone O-Ring, Dash 315, PK10 (ZUSAS70FDA315)
- Zoro Select Individual & Bulk O-Rings