Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 023, PTFE, 0.07 In., PK10
Mfr # 1RGC2
Zoro # G2790715
product price: $4.75
/pk 10, $0.48/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 023
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGC2
- Zoro # G2790715
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/16 in |
Actual Inside Dia. | 1.051 in |
Nominal Outside Dia. | 1 3/16 in |
Actual Outside Dia. | 1.191 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 023 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Temp. Range | -300 Degrees to 500 Degrees F |
Metal Detectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | Yes |
Item | O-Ring |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 1/16 in, Nominal Width 1/16 in, Actual Inside Dia. 1.051 in, Actual Width 0.07 in, Dash Number 023, Color White, Durometer 55 Shore D, Nominal Outside Dia. 1 3/16 in, Actual Outside Dia. 1.191 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3 3/16" Projection Light Duty Antique Brass (HRC175U5)
- STERLING SEAL & SUPPLY 022 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A022X500)
- PRIME-LINE Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, White Single Pack (U 9271)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Bright Brass (FP223U3)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK100 (U38871.006.0050)
- ZORO SELECT O-Ring, Viton, 2.0mm W, PK25 (M38871.020.0100)
- ZORO SELECT O-Ring, Dash 108, Viton, 0.1 In., PK50 (U38875.009.0025)
- ZORO SELECT O-Ring, Dash 014, Silicone, 0.07 In., PK100 (U38883.006.0050)
- ZORO SELECT O-Ring, EPDM, Dash 331, 2-1/4, 2.645, PK50 (U38869.018.0225)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 130mm ID, PK2 (ZUSAH4X130)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK25 (1CUY5)
- Zoro Select Individual & Bulk O-Rings