Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 022, Viton, 0.07 In., PK50
Mfr # U38871.006.0100
Zoro # G2897912
original price:
$11.00
4% off
new price: $10.49
/pk 50, $0.21/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 022
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.006.0100
- Zoro # G2897912
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 in |
Actual Inside Dia. | 0.989 in |
Nominal Outside Dia. | 1 1/8 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 1.129 in |
Actual Width | 0.07 in |
Details
Dash Number | 022 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 in, Nominal Width 1/16 in, Actual Inside Dia. 0.989 in, Actual Width 0.07 in, Dash Number 022, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.129 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684LH)
- DURA-LIFT 0.207 in Wirex2 in Dx31 in L Torsion Springs Yellow Left & Right Wound Pair Sectional Garage Doors (DLTY231B)
- BLUM 6mm Screw-on Cam Adjustable Wing Baseplate for Cliptop Hinges (173H9100.04)
- GLARO Coat Hook, 12 Hooks, 36 In W, Satin Alumin (236SA)
- ZORO SELECT O-Ring, Dash 120, Viton, 0.1 In., PK50 (U38871.009.0100)
- ZORO SELECT O-Ring, Dash 318, Viton, 0.21 In., PK10 (U38871.018.0100)
- ZORO SELECT O-Ring, Dash 214, Viton, 0.13 In., PK25 (U38871.012.0100)
- ZORO SELECT O-Ring, Dash 262, Buna N, 0.13 In., PK10 (U38801.012.0700)
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK50 (U38805.009.0075)
- ZORO SELECT Brown Viton O-Ring, Dash 008, PK100 (ZUSAVB75008)
- ZORO SELECT O-Ring, Dash 231, Viton, 0.13 In., PK10 (U38871.012.0262)
- Zoro Select Individual & Bulk O-Rings