Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 022, Neoprene, 0.07 In., PK100
Mfr # 1BUP8
Zoro # G2826993
product price: $3.15
/pk 100, $0.03/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 022
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1BUP8
- Zoro # G2826993
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 in |
Actual Inside Dia. | 0.989 in |
Nominal Outside Dia. | 1 1/8 in |
Actual Outside Dia. | 1.129 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 022 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Neoprene |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -40 Degrees to 225 Degrees F |
X-Ray Dectectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Neoprene |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 in, Nominal Width 1/16 in, Actual Inside Dia. 0.989 in, Actual Width 0.07 in, Dash Number 022, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.129 in, Temp. Range -40 Degrees to 225 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 2 1/2 In, Viton (4CYV7)
- SOFTEX PLUS Softex Plus Fiberglass Ceiling Tiles - Black Matte - 1" thick - 2x4 - 12 Pack (STN-1141-Cin-08MAT)
- RCI RCI 6 Series Electric Strikes, 12/24 VAC/VDC Voltage, Stainless Steel (S6505 32D)
- PRIME-LINE Right-Handed, White, Casement Locking Handle with Offset Base Single Pack (H 3821)
- ZORO SELECT Square Profile Viton O-Ring, Dash 123, PK10 (ZUSAVSQ70123)
- ZORO SELECT O-Ring, Dash 373, Buna N, 0.21 In., PK5 (U38801.018.0900)
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70112)
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK25 (U38801.012.0187)
- ZORO SELECT Buna-N O-Ring, Dash 423, PK5 (ZUSAH70423)
- ZORO SELECT O-Ring, Silicone, Dash 210, 3/4, 1.012, PK25 (U38883.012.0075)
- KOHLER O-Ring, 34300 (34300)
- Zoro Select Individual & Bulk O-Rings