Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 021, Buna N, 0.07 In., PK25
Mfr # 5JJY6
Zoro # G3143996
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 021
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5JJY6
- Zoro # G3143996
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16 in |
Actual Inside Dia. | 0.926 in |
Nominal Outside Dia. | 1 1/16 in |
Actual Outside Dia. | 1.066 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Dash Number | 021 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | Yes |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
Item | O-Ring |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.926 in, Actual Width 0.07 in, Dash Number 021, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.066 in, Temp. Range -40 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 046, Neoprene, 0.07 In., PK10 (1BUR5)
- LCN Door Closer Mounting Plates (1460-18PA 689)
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty 3 Solid Door Stop, Flat Black (DS8 FBL)
- NATIONAL GUARD Brush, Gray, Nylon, 48 in.L (9605A-48)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 22mm ID, PK50 (ZUSAH3X22)
- ZORO SELECT O-Ring, PTFE, MSDash 115, PK50 (1RFW6)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1CRY1)
- ZORO SELECT O-Ring, EPDM, Dash 205, 7/16, 0.699, PK25 (U38869.012.0043)
- ZORO SELECT O-Ring, Dash 916, Buna N, 0.11 In., PK100 (1WHL2)
- ZORO SELECT O-Ring, Buna N, Dash 202, 1/4, 0.512, PK25 (U38801.012.0025)
- ZORO SELECT O-Ring, Buna N, Dash 220, 1-3/8, 1.637, PK25 (U38805.012.0137)
- Zoro Select Individual & Bulk O-Rings