Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 020, Viton, 0.07 In., PK50
Mfr # U38875.006.0087
Zoro # G2420555
product price: $7.99
/pk 50, $0.16/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 020
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.006.0087
- Zoro # G2420555
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/8 in |
Actual Inside Dia. | 0.864 in |
Nominal Outside Dia. | 1 in |
Actual Outside Dia. | 1.004 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 020 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
Metal Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.864 in, Actual Width 0.07 in, Dash Number 020, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.004 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 9 in., Bronze Diecast, Casement Operator, Left Hand, Square Type (Single Pack) (H 3517)
- JEFFREY ALEXANDER 1-1/4" Overall Length Polished Chrome Faceted Glass Harlow Cabinet Knob (G150L-PC)
- PRIME-LINE Aluminum Screen Frame, 3/4 in. x 3/8 in. x 72 in. Lengths, Roll Formed Box of 20, 72 pieces (MP7867PL)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F59 ACC RH 619)
- ZORO SELECT O-Ring, Dash 118, Viton, 0.1 In., PK50 (U38875.009.0087)
- ZORO SELECT O-Ring, Dash 212, Viton, 0.13 In., PK25 (U38875.012.0087)
- ZORO SELECT O-Ring, Dash 323, Viton, 0.21 In., PK10 (U38871.018.0131)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0350)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 011, PK25 (ZUSAH70LUB011)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 54mm ID, PK25 (ZUSAH3X54)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 220, PK25 (ZUSAHSQ70220)
- Zoro Select Individual & Bulk O-Rings