Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 020, PTFE, 0.07 In., PK10
Mfr # 1RGB8
Zoro # G1257505
product price: $4.19
/pk 10, $0.42/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 020
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGB8
- Zoro # G1257505
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/8 in |
Actual Inside Dia. | 0.864 in |
Nominal Outside Dia. | 1 in |
Actual Outside Dia. | 1.004 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Dash Number | 020 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Item | O-Ring |
FDA Approved | Yes |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
Temp. Range | -300 Degrees to 500 Degrees F |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.864 in, Actual Width 0.07 in, Dash Number 020, Color White, Durometer 55 Shore D, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.004 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Tilt Latch Pair, White Plastic Construction, Spring-Loaded, 2-1/8 in. Hole Centers 1 Pair (F 2728)
- HES Fire Rated Electric Strike, Electric Strike, M.Duty, 12/24VDC (8300C)
- DELTANA Storm Door Latch, Round, Tubular Lock Satin Nickel (SDL980U15)
- CODEL DOORS 32" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2868ska8402)
- ZORO SELECT O-Ring, Dash 230, FEP w/Sil Core, 0.13 In. (1WHH5)
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK100 (1RHE2)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 232, PK10 (ZUSAHSQ70232)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK25 (5JJY0)
- ZORO SELECT O-Ring, Dash 111, Buna N, 0.1 In., PK25 (5JJY9)
- ZORO SELECT Viton O-Ring, 2mm Wide 6mm ID, PK10 (ZUSAV2X6)
- ZORO SELECT O-Ring, Dash 254, Viton, 0.13 In., PK2 (U38871.012.0550)
- Zoro Select Individual & Bulk O-Rings