Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 018, PTFE, 0.07 In., PK25
Mfr # 1RGB6
Zoro # G1856102
product price: $10.29
/pk 25, $0.41/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 018
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGB6
- Zoro # G1856102
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4 in |
Actual Inside Dia. | 0.739 in |
Nominal Outside Dia. | 7/8 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.879 in |
Nominal Width | 1/16 in |
Details
Dash Number | 018 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
FDA Approved | Yes |
Item | O-Ring |
Temp. Range | -300 Degrees to 500 Degrees F |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.739 in, Actual Width 0.07 in, Dash Number 018, Color White, Durometer 55 Shore D, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.879 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- FALCON Satin Chrome Passage B101D626 (B101D626)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60000ED3)
- BALDWIN ESTATE Lifetime Brass Kits Lifetime Brass (5399.003.N)
- ZORO SELECT O-Ring, Dash 210, PTFE, 0.13 In., PK10 (1RGH5)
- ZORO SELECT O-Ring, Dash 010, EPDM, 0.07 In., PK25 (5JJU0)
- ZORO SELECT O-Ring, Dash 358, Viton, 0.21 In., PK2 (U38871.018.0562)
- ZORO SELECT O-Ring, Dash 224, Viton, 0.13 In., PK25 (U38875.012.0175)
- ZORO SELECT O-Ring, Viton, 9mm OD, PK25 (1RHR6)
- ZORO SELECT O-Ring, Dash 133, Viton, 0.1 In., PK10 (U38871.009.0181)
- ZORO SELECT O-Ring, Viton, 9mm OD, PK25 (1RHN8)
- Zoro Select Individual & Bulk O-Rings