Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 017, Viton ETP, 0.07 In., PK5
Mfr # 3CRT8
Zoro # G3309311
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 017
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton ETP
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CRT8
- Zoro # G3309311
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16 in |
Actual Inside Dia. | 0.676 in |
Nominal Outside Dia. | 13/16 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.816 in |
Details
Dash Number | 017 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton ETP |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Temp. Range | -10 Degrees to 400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton ETP |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton ETP, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.676 in, Actual Width 0.07 in, Dash Number 017, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.816 in, Temp. Range -10 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 CHR Kickdown DR Stop (N184-275)
- VON DUPRIN Von Duprin 4200 Series Electric Strikes, 12/24 VDC Stainless Steel (4211 US32D)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (638W-017)
- PRIMELINE TOOLS Garage and Shed Lock, Tamper-Proof (Single Pack) (GD 52241)
- ZORO SELECT O-Ring, Dash 115, Viton ETP, 0.1 In., PK2 (3CRU6)
- ZORO SELECT O-Ring, Dash 016, Neoprene, 0.07 In., PK100 (1BUP2)
- ZORO SELECT O-Ring, EPDM, Dash 447, 9, 9.525, PK2 (U38869.025.0900)
- ZORO SELECT O-Ring, Buna N, Dash 027, 1-5/16, 1.441, PK50 (U38801.006.0131)
- ZORO SELECT O-Ring, Dash 320, EPDM, 0.21 In., PK50 (U38869.018.0112)
- ZORO SELECT Brown Viton O-Ring, Dash 266, PK2 (ZUSAVB75266)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 222, PK25 (ZUSAHSQ70222)
- Zoro Select Individual & Bulk O-Rings