Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 017, PTFE, 0.07 In., PK25
Mfr # 1RGB5
Zoro # G2099151
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 017
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGB5
- Zoro # G2099151
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16 in |
Actual Inside Dia. | 0.676 in |
Nominal Outside Dia. | 13/16 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.816 in |
Details
Dash Number | 017 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
FDA Approved | Yes |
X-Ray Dectectable | No |
Temp. Range | -300 Degrees to 500 Degrees F |
Item | O-Ring |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 11/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.676 in, Actual Width 0.07 in, Dash Number 017, Color White, Durometer 55 Shore D, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.816 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Neoprene O-Ring - Dash 385, PK 2 (ZUSAN70385)
- ZORO SELECT Torsion Spring, 270 Deg, 0.826OD, PK6, Leg Length: 2.0 in (3HPK2)
- KWIKSET Polo Polished Brass Passage Door Knob Right or Left Handed (92001-516)
- MAG-MATE Flexible Magnet Material w/Adhesive 1/2 (MRA060X0050X025)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 15 mm ID, PK10 (ZUSAQH2X15)
- ZORO SELECT O-Ring, Buna N, Dash 041, 3, 3.129, PK10 (U38801.006.0300)
- ZORO SELECT O-Ring, Silicone, Dash 114, 5/8, 0.818, PK50 (U38883.009.0062)
- ZORO SELECT O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25 (U38801.012.0093)
- ZORO SELECT O-Ring, Dash 033, PTFE, 0.07 In., PK5 (1RGD1)
- ZORO SELECT O-Ring, Buna N, 25mm OD, PK25 (1CUY6)
- USA INDUSTRIALS Silicone O-Ring, Dash 212, PK25 (ZUSAS70FDA212)
- Zoro Select Individual & Bulk O-Rings