Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 016, Viton, 0.07 In., PK25
Mfr # 1RGT2
Zoro # G1398975
product price: $4.75
/pk 25, $0.19/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 016
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGT2
- Zoro # G1398975
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8 in |
Actual Inside Dia. | 0.614 in |
Nominal Outside Dia. | 3/4 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.754 in |
Details
Dash Number | 016 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.614 in, Actual Width 0.07 in, Dash Number 016, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.754 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING L-Handle 316SS, Lock Nose P, 1/2-13", 1.25" (LLS-5-316)
- SDC Mortise Bolt Lock, Aluminum, 1-1/2 in. L (FS23MIV)
- GOOGLE NEST Nest Doorbell wired, PRO Black (GA03730-US)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Right - Duranodic Finish (ALH04)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK10 (1RGU5)
- ZORO SELECT O-Ring, Dash 145, Viton, 0.1 In., PK10 (U38871.009.0256)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RJC5)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.0620)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK10 (1RHW7)
- ZORO SELECT O-Ring, Buna N, Dash 201, 3/16, 0.449, PK25 (U38801.012.0018)
- ZORO SELECT O-Ring, Buna N, Dash 221, 1-7/16, 1.699, PK25 (U38801.012.0143)
- Zoro Select Individual & Bulk O-Rings