Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 016, Silicone, 0.07 In., PK100
Mfr # U38883.006.0062
Zoro # G2679135
product price: $3.25
/pk 100, $0.03/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 016
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.006.0062
- Zoro # G2679135
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8 in |
Actual Inside Dia. | 0.614 in |
Nominal Outside Dia. | 3/4 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.754 in |
Actual Width | 0.07 in |
Details
Dash Number | 016 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
X-Ray Detectable | No |
FDA Approved | Yes |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.614 in, Actual Width 0.07 in, Dash Number 016, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.754 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (8301 693)
- IVES Door Protection Plate, 10In H x 34In W (8400 US32D 10X34 B-CS)
- ROSSLARE *REPLACES AT-R26-1BL* READ ONLY PROX TAG BLACK KEY RING W/LASER PRINTING (ROS-AT-ERK-26A-7RB0)
- GLOBE ELECTRIC WHT Wired Chime (SL-2735-02)
- ZORO SELECT O-Ring, Silicone, Dash 208, 5/8, 0.887, PK25 (U38883.012.0062)
- ZORO SELECT O-Ring, Silicone, Dash 114, 5/8, 0.818, PK50 (U38883.009.0062)
- ZORO SELECT O-Ring, Silicone, Dash 312, 5/8, 1.02, PK50 (U38883.018.0062)
- ZORO SELECT O-Ring, Dash 001, Viton, 0.04 In., PK100 (U38871.003.0003)
- ZORO SELECT O-Ring, Dash 902, EPDM, 0.06 In., PK100 (1CHT5)
- ZORO SELECT O-Ring, Dash 253, Buna N, 0.13 In., PK10 (U38801.012.0537)
- X1 TOOLS R-260 Square O-Ring ID: 6 1/2, CS 1/8, OD 6 3/4 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R260x2)
- Zoro Select Individual & Bulk O-Rings