Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 015, Buna N, 0.07 In., PK100
Mfr # U38805.006.0056
Zoro # G1124033
product price: $3.19
/pk 100, $0.03/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 015
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.006.0056
- Zoro # G1124033
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9/16 in |
Actual Inside Dia. | 0.551 in |
Nominal Outside Dia. | 11/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.691 in |
Nominal Width | 1/16 in |
Details
Dash Number | 015 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Temp. Range | -25 Degrees to 250 Degrees F |
Item | O-Ring |
X-Ray Dectectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 9/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.551 in, Actual Width 0.07 in, Dash Number 015, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.691 in, Temp. Range -25 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Night Sky Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0313-SAM)
- SESAMEE Combination Padlock, 4 Numbers (0437)
- PROWOOD 4 in. X 4 in. W X 4.5 ft. L Southern Yellow Pine Double V-Groove Deck Post #2/BTR Grade (231685)
- MSI Cyrus Katella Ash 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0133)
- ZORO SELECT O-Ring, Buna N, Dash 113, 9/16, 0.755, PK50 (U38805.009.0056)
- ZORO SELECT FFKM O-Ring, Dash 013 (ZUSADC75013)
- ZORO SELECT O-Ring, Dash 029, Viton, 0.07 In., PK25 (U38871.006.0150)
- ZORO SELECT O-Ring, Dash 334, FEP, Viton Core, 0.21 In. (1WMB4)
- ZORO SELECT O-Ring, Dash 017, Buna N, 0.07 In., PK100 (1RHC4)
- ZORO SELECT O-Ring, Dash 034, Viton, 0.07 In., PK25 (U38871.006.0212)
- X1 TOOLS R-222 Square O-Ring ID: 1 1/2, CS 1/8, OD 1 3/4 120 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R222x120)
- Zoro Select Individual & Bulk O-Rings