Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 015, Buna N, 0.07 In., PK100
Mfr # U38801.006.0056
Zoro # G2183851
product price: $2.69
/pk 100, $0.03/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 015
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.006.0056
- Zoro # G2183851
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9/16 in |
Actual Inside Dia. | 0.551 in |
Nominal Outside Dia. | 11/16 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.691 in |
Details
Dash Number | 015 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.551 in, Actual Width 0.07 in, Dash Number 015, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.691 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIXSON 1" W x Satin Chrome Pivot Hinge (C00000370-4AXXH)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 626)
- GENERAL TOOLS Pot Magnet, Alnico, 35 lb. Pull (374D)
- DELTANA Satin Nickel Door and Butt Hinge (DE44058TT15)
- ZORO SELECT O-Ring, Dash 905, Buna N, 0.07 In., PK100 (1WHK1)
- ZORO SELECT O-Ring, Dash 218, Buna N, 0.13 In., PK100 (1RHH1)
- ZORO SELECT O-Ring, Buna N, 10mm OD, PK100 (1RJA2)
- ZORO SELECT O-Ring, Dash 208, Viton, 0.13 In., PK25 (U38875.012.0062)
- ZORO SELECT O-Ring, Dash 155, Viton, 0.1 In., PK2 (U38875.009.0400)
- ZORO SELECT O-Ring, Dash 373, Buna N, 0.21 In., PK5 (U38801.018.0900)
- ZORO SELECT O-Ring, Dash 904, Viton, 0.07 In., PK25 (1WHN2)
- Zoro Select Individual & Bulk O-Rings