Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 015, Buna N, 0.07 In., PK100
Mfr # 1RHC2
Zoro # G1916887
product price: $5.95
/pk 100, $0.06/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 015
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHC2
- Zoro # G1916887
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9/16 in |
Actual Inside Dia. | 0.551 in |
Nominal Outside Dia. | 11/16 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.691 in |
Actual Width | 0.07 in |
Details
Dash Number | 015 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
Temp. Range | -40 Degrees to 250 Degrees F |
Item | O-Ring |
Metal Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.551 in, Actual Width 0.07 in, Dash Number 015, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.691 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit with Glass, 12inx12in, Gry Primer (L-FRA100-WG-GT118-12x12)
- PALISADE Trim Kit 94"L in Venetian Marble (6 Piec (17311)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Sprayed Brass (001-8-16AC/4-6DC)
- M-D SILL NOSE BRONZE 36"" (77891)
- ZORO SELECT O-Ring, Dash 113, Buna N, 0.1 In., PK100 (1RHD8)
- ZORO SELECT O-Ring, Dash 207, Viton, 0.13 In., PK25 (U38871.012.0056)
- ZORO SELECT O-Rings, Inch, Round, Fluorosilicone, PK5 (ZUSAFLS70014)
- ZORO SELECT O-Ring, Dash 022, Neoprene, 0.07 In., PK100 (1BUP8)
- ZORO SELECT O-Ring, Dash 453, Viton, 0.27 In. (U38875.025.1200)
- ZORO SELECT O-Ring, Dash 216, FEP, Viton Core, 0.13 In. (1WLX7)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0430)
- Zoro Select Individual & Bulk O-Rings