Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 014, Neoprene, 0.07 In., PK100
Mfr # 1BUL9
Zoro # G2895374
original price:
$1.69
11% off
new price: $1.49
/pk 100, $0.01/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 014
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1BUL9
- Zoro # G2895374
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2 in |
Actual Inside Dia. | 0.489 in |
Nominal Outside Dia. | 5/8 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.629 in |
Details
Dash Number | 014 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Neoprene |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Temp. Range | -40 Degrees to 225 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Neoprene |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 0.489 in, Actual Width 0.07 in, Dash Number 014, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.629 in, Temp. Range -40 Degrees to 225 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381 .32D 29-1-1/2)
- LCN Manual Hydraulic 1250 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1250-Rw/PA AL)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP8160160CHBRZ)
- ILCO Ilco: Key Blanks, D1098B-DE2 DEXTER (D98E 183 (ILCO-D1098B-DE2)
- ZORO SELECT O-Ring, Dash 112, Neoprene, 0.1 In., PK100 (1BUV2)
- ZORO SELECT O-Ring, EPDM, Dash 110, 3/8, 0.568, PK50 (U38869.009.0037)
- ZORO SELECT O-Ring, Buna N, Dash 341, 3-1/2, 3.895, PK5 (U38805.018.0350)
- ZORO SELECT O-Ring, EPDM, Dash 356, 5-3/8, 5.770, PK25 (U38869.018.0412)
- ZORO SELECT O-Ring, Dash 248, Viton, 0.13 In., PK5 (U38875.012.0475)
- ZORO SELECT O-Ring, Dash 022, Buna N, 0.07 In., PK50 (1RHC9)
- X1 TOOLS Square O-Ring ID:25 mm, CS:3 mm, OD:31 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-25-31x2)
- Zoro Select Individual & Bulk O-Rings