Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 014, Buna N, 0.07 In., PK10000
Mfr # 3GCX4
Zoro # G5726594
product price: $69.55
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 014
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3GCX4
- Zoro # G5726594
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2 in |
Actual Inside Dia. | 0.489 in |
Nominal Outside Dia. | 5/8 in |
Actual Outside Dia. | 0.629 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 014 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 0.489 in, Actual Width 0.07 in, Dash Number 014, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.629 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 3mm Wide 49.5mm ID, PK25 (ZUSAH3X49.5)
- IVES Door Stop, Stainless Steel, Silver, 2-1/2"H x 2-1/2"W (WS406/407CCV US32D)
- ADAMS RITE Electronic Lock, Dark Bronze, 12 Button (3090-01-121)
- MSI Noce and Chiaro SAMPLE Copper Scudo Tumbled Listello Subway Tile (ZOR-MD-0522-SAM)
- ZORO SELECT Viton O-Ring, 2mm Wide 17.5mm ID, PK10 (ZUSAV2X17.5)
- ZORO SELECT O-Ring, Dash 230, EPDM, 0.13 In., PK25 (U38869.012.0250)
- ZORO SELECT O-Ring, EPDM, Dash 114, 5/8, 0.818, PK50 (U38869.009.0062)
- ZORO SELECT O-Ring, Buna N, Dash 229, 2-3/8, 2.637, PK25 (U38801.012.0237)
- ZORO SELECT O-Ring, Buna N, Dash 331, 2-1/4, 2.645, PK10 (U38805.018.0225)
- ZORO SELECT O-Ring, Dash 329, Buna N, 0.21 In., PK50 (U38801.018.0200)
- ZORO SELECT O-Ring, Dash 114, PU, 0.1 In., PK10 (1WHB2)
- Zoro Select Individual & Bulk O-Rings