Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 013, Viton, 0.07 In., PK25
Mfr # 1RGR8
Zoro # G0248272
product price: $6.89
/pk 25, $0.28/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 013
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGR8
- Zoro # G0248272
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16 in |
Actual Inside Dia. | 0.426 in |
Nominal Outside Dia. | 9/16 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.566 in |
Actual Width | 0.07 in |
Details
Dash Number | 013 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.426 in, Actual Width 0.07 in, Dash Number 013, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.566 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (6 FT W-50-C-U)
- JMA JMA: Yamaha YM55 / X111 Motorcycle Key (JMA YAMA-16D) (JMA-YAMA-16D)
- CROWN 7-1/4" Manhattan Cabinet Pull with 6-3/10" Center to Center Oil Matte Black Finish (CHP92928BK)
- STRYBUC Sash Lock Spring (900-17213)
- ZORO SELECT O-Ring, Dash 111, Viton, 0.1 In., PK25 (1RGU2)
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70014)
- ZORO SELECT O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25 (U38801.012.0093)
- ZORO SELECT O-Ring, Dash 249, Viton, 0.13 In., PK5 (U38871.012.0487)
- ZORO SELECT O-Ring, Buna N, Dash 460, 15-1/2, 16.025 in. (U38805.025.1550)
- ZORO SELECT O-Ring, Dash 249, Buna N, 0.13 In., PK10 (U38801.012.0487)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 25mm ID, PK50 (ZUSAH4X25)
- Zoro Select Individual & Bulk O-Rings