Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 013, PTFE, 0.07 In., PK50
Mfr # 1RGB1
Zoro # G0335212
product price: $10.29
/pk 50, $0.21/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 013
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGB1
- Zoro # G0335212
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16 in |
Actual Inside Dia. | 0.426 in |
Nominal Outside Dia. | 9/16 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.566 in |
Details
Dash Number | 013 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
X-Ray Detectable | No |
Metal Detectable | No |
Item | O-Ring |
Temp. Range | -300 Degrees to 500 Degrees F |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | Yes |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.426 in, Actual Width 0.07 in, Dash Number 013, Color White, Durometer 55 Shore D, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.566 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/4 In. L (1RBF8)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 9in.W (429E - 72)
- ABUS Combination Padlock, Front, Black/Silver (78/50 Green)
- ZORO SELECT Ext Spring, Utility, 2 3/4 OAL, 3/8 OD, PK6 (1NAC1)
- ZORO SELECT O-Ring, PTFE, MSDash 117, PK50 (1RFW8)
- ZORO SELECT O-Ring, Dash 139, Viton, 0.1 In., PK10 (U38871.009.0218)
- ZORO SELECT O-Ring, Dash 339, Viton, 0.21 In., PK5 (U38871.018.0325)
- ZORO SELECT O-Ring, Buna N, 30mm OD, PK25 (1CUY9)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38805.009.0231)
- ZORO SELECT O-Ring, Dash 218, EPDM, 0.13 In., PK10 (5JJX1)
- ZORO SELECT O-Ring, Buna N, Dash 219, 1-5/16, 1.574, PK25 (U38805.012.0131)
- Zoro Select Individual & Bulk O-Rings