Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 013, EPDM, 0.07 In., PK100
Mfr # U38869.006.0043
Zoro # G2755785
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 013
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38869.006.0043
- Zoro # G2755785
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16 in |
Actual Inside Dia. | 0.426 in |
Nominal Outside Dia. | 9/16 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.566 in |
Details
Dash Number | 013 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Metal Detectable | No |
Item | O-Ring |
Temp. Range | -65 Degrees to 300 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.426 in, Actual Width 0.07 in, Dash Number 013, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.566 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, 1-7/8" W, 2/PK, Black/Silver PK (MLK1500T)
- PRIME-LINE Jig Clips, 3 in. Anodized for 1 in. Frame, 4PK (P 7933)
- MTD Spring-Ext .75 Dia (732-06226)
- HAGER Charcoal Weatherstripping 726S260CHAR (726S260CHAR)
- ZORO SELECT O-Ring, Dash 250, Buna N, 0.13 In., PK10 (U38801.012.0500)
- ZORO SELECT O-Ring, Buna N, 38.2mm OD, PK25 (1RJN8)
- ZORO SELECT O-Ring, Buna N, Dash 425, 4-1/2, 5.025, PK2 (U38805.025.0450)
- ZORO SELECT O-Ring, Dash 007, Viton, 0.07 In., PK100 (1CRZ8)
- ZORO SELECT O-Ring, Dash 212, Viton, 0.13 In., PK25 (U38871.012.0087)
- ZORO SELECT O-Ring, Dash 328, FEP, Viton Core, 0.21 In. (1WMA7)
- ZORO SELECT O-Ring, Dash 120, Buna N, 0.1 In., PK50 (U38805.009.0100)
- Zoro Select Individual & Bulk O-Rings