Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 013, Buna N, 0.07 In., PK25
Mfr # 5JJX8
Zoro # G0539113
product price: $2.55
/pk 25, $0.10/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 013
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JJX8
- Zoro # G0539113
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16 in |
Actual Inside Dia. | 0.426 in |
Nominal Outside Dia. | 9/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.566 in |
Nominal Width | 1/16 in |
Details
Dash Number | 013 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | Yes |
Item | O-Ring |
Metal Detectable | No |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.426 in, Actual Width 0.07 in, Dash Number 013, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.566 in, Temp. Range -40 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 3 In Brush (BPS33-10)
- WRS 31" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 30-4 (01-30030-4)
- HARDWARE RESOURCES 15" Wood High Back Rollout for Vanity Depth (ROVHB15-WB)
- ZORO SELECT O-Ring, Dash 114, PU, 0.1 In., PK10 (1WHB2)
- ZORO SELECT O-Ring, Dash 118, EPDM, 0.1 In., PK25 (5JJW1)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK10000 (3GCX4)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 216, PK50 (ZUSAHSQ70216)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 112, PK25 (ZUSAH70LUB112)
- ZORO SELECT O-Ring, Dash 024, PTFE, 0.07 In., PK10 (1RGC3)
- ZORO SELECT O-Ring, Dash 137, Viton, 0.1 In., PK10 (U38871.009.0206)
- X1 TOOLS R-05 O-Ring ID: 10 mm, CS: 1.5 mm, OD: 13 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0005x60)
- Zoro Select Individual & Bulk O-Rings