Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 012, Viton ETP, 0.07 In., PK5
Mfr # 3CRT3
Zoro # G2896126
original price:
$7.16
14% off
new price: $6.15
/pk 5, $1.23/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 012
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton ETP
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CRT3
- Zoro # G2896126
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8 in |
Actual Inside Dia. | 0.364 in |
Nominal Outside Dia. | 1/2 in |
Actual Outside Dia. | 0.504 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 012 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton ETP |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
FDA Approved | Yes |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -10 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton ETP |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton ETP, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.364 in, Actual Width 0.07 in, Dash Number 012, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.504 in, Temp. Range -10 Degrees to 400 Degrees F, FDA Approved Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Access Panel , 14 in x 26 in White TwoPiece Plastic (AP 1426 P1)
- ROCKWOOD Push Bar, Clips/Fasteners, Stainless Steel (T47CT3.32D)
- LAB LAB: Kwikset Bottom Pin 3107 .287-6B (100 Smart-Pac) (LK287B) (LAB-3107S1)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x100', Gray, One Roll (3004024)
- ZORO SELECT O-Ring, Dash 110, Viton ETP, 0.1 In., PK5 (3CRU1)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK25 (M38801.030.0200)
- ZORO SELECT O-Rings, Inch, Round, Fluorosilicone, PK5 (ZUSAFLS70014)
- ZORO SELECT O-Ring, Dash 026, Silicone, 0.07 In., PK50 (U38883.006.0125)
- ZORO SELECT O-Ring, Dash 456, EPDM, 0.27 In., PK2 (U38869.025.1350)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 013, PK25 (ZUSAV60013)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 016, PK 10 (ZUSATST016)
- Zoro Select Individual & Bulk O-Rings