Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 012, Silicone, 0.07 In., PK100
Mfr # U38883.006.0037
Zoro # G2140695
product price: $2.99
/pk 100, $0.03/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 012
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.006.0037
- Zoro # G2140695
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8 in |
Actual Inside Dia. | 0.364 in |
Nominal Outside Dia. | 1/2 in |
Actual Outside Dia. | 0.504 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Dash Number | 012 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Item | O-Ring |
Metal Detectable | No |
X-Ray Detectable | No |
FDA Approved | Yes |
Temp. Range | -65 Degrees to +400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.364 in, Actual Width 0.07 in, Dash Number 012, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.504 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (ND170 RHO 626)
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 24 x 24 (FG2424)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 36 H Cabinets wBB Soft Close (448-BBSCWC36-5C)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Black Cabinet Knob (10-Pack) (SP-2891-51-BK-10)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK100 (U38801.006.0037)
- ZORO SELECT O-Ring, Dash 331, Viton, 0.21 In., PK10 (U38871.018.0225)
- ZORO SELECT O-Ring, Dash 920, Buna N, 0.11 In., PK25 (1CRX1)
- ZORO SELECT O-Ring, Dash 250, Viton, 0.13 In., PK5 (U38871.012.0500)
- ZORO SELECT O-Ring, Dash 216, Neoprene, 0.13 In., PK100 (1BUX3)
- ZORO SELECT O-Ring, Dash 011, Buna N, 0.07 In., PK25 (5JJX6)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 210, PK100 (ZUSAQH70210)
- Zoro Select Individual & Bulk O-Rings