Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 012, EPDM, 0.07 In., PK8000
Mfr # 3GCZ9
Zoro # G5604523
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 012
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3GCZ9
- Zoro # G5604523
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8 in |
Actual Inside Dia. | 0.364 in |
Nominal Outside Dia. | 1/2 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.504 in |
Nominal Width | 1/16 in |
Details
Dash Number | 012 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -65 Degrees to 300 Degrees F |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.364 in, Actual Width 0.07 in, Dash Number 012, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.504 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS-WRIGHT PBSerenade Mortis Lever (VMT115PB)
- HARDWARE RESOURCES 12"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU12)
- MNG 5" Pull, Grace, Oil Rubbed Bronze (83313)
- ZORO SELECT Disc Magnet, Neodymium, 0.7 lb. Pull (6YA56)
- ZORO SELECT O-Ring, Dash 319, Viton, 0.21 In., PK10 (U38875.018.0106)
- ZORO SELECT O-Ring, Dash 202, Viton, 0.13 In., PK25 (U38871.012.0025)
- ZORO SELECT Brown Viton O-Ring, Dash 006, PK100 (ZUSAVB75006)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 019, PK50 (ZUSAHSQ70019)
- ZORO SELECT Buna-N O-Ring, Dash 416, PK5 (ZUSAH70416)
- ZORO SELECT O-Ring, Buna N, Dash 372, 8-3/4, 9.145, PK2 (U38805.018.0875)
- ZORO SELECT O-Ring, Buna N, Dash 023, 1-1/16, 1.191, PK50 (U38805.006.0106)
- Zoro Select Individual & Bulk O-Rings