Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 011, Buna N, 0.07 In., PK25
Mfr # 5JJX6
Zoro # G2270615
product price: $2.85
/pk 25, $0.11/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 011
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JJX6
- Zoro # G2270615
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16 in |
Actual Inside Dia. | 0.301 in |
Nominal Outside Dia. | 7/16 in |
Actual Outside Dia. | 0.441 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 011 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Metal Detectable | No |
Item | O-Ring |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | Yes |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.301 in, Actual Width 0.07 in, Dash Number 011, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.441 in, Temp. Range -40 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Passage S10JUP613 (S10JUP613)
- STERLING SEAL & SUPPLY 241 Viton / FKM O-ring 90A Shore Brown, -50 Pack (ORBRNVT90A241X50)
- ZORO SELECT O-Ring, Dash 218, Neoprene, 0.13 In., PK100 (1BUX5)
- KEY-BAK Securit Heavy-Duty Keychain with Carabiner Split Ring and 48'' Dupont Kevlar Cord 0488-804 (3280488804)
- ZORO SELECT Buna-N O-Ring, 3.1mm Wide 24.4mm ID, PK50 (ZUSAH3.1X24.4)
- ZORO SELECT O-Ring, Dash 135, Viton, 0.1 In., PK10 (U38871.009.0193)
- ZORO SELECT O-Ring, Dash 429, Silicone, 0.27 In., PK5 (U38883.025.0500)
- ZORO SELECT Silicone O-Ring, 2.5mm Wide 9mm ID, PK50 (ZUSAS70FDA2.5X9)
- ZORO SELECT O-Ring, Dash 911, Buna N, 0.11 In., PK25 (1CRW4)
- ZORO SELECT O-Ring, Dash 044, Viton, 0.07 In., PK10 (U38871.006.0375)
- ZORO SELECT O-Ring, Buna N, Dash 382, 13, 13.395 in. (U38805.018.1300)
- Zoro Select Individual & Bulk O-Rings