Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 011, Buna N, 0.07 In., PK100
Mfr # U38805.006.0031
Zoro # G3455663
original price:
$2.35
8% off
new price: $2.15
/pk 100, $0.02/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 011
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.006.0031
- Zoro # G3455663
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16 in |
Actual Inside Dia. | 0.301 in |
Nominal Outside Dia. | 7/16 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.441 in |
Details
Dash Number | 011 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
Temp. Range | -25 Degrees to 250 Degrees F |
X-Ray Detectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.301 in, Actual Width 0.07 in, Dash Number 011, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.441 in, Temp. Range -25 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM523 - 3 1/2"H x 1"P x 96"L RB3 Casing Moulding, PVC (WM523X96SWPV)
- INOX 9680 Sliding Door Storeroom 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9680-32D-RH)
- BEA Digital Transmitter, 900 MHz, (1) Button (10TD900HH1)
- SALICE 3/4in Overlay Face Frame 3 Cam Screw On (CSP3499XR)
- ZORO SELECT O-Ring, Dash 004, Buna N, 0.07 In., PK100 (U38805.006.0007)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0163)
- ZORO SELECT O-Ring, Buna N, Dash 040, 2-7/8, 3.004, PK10 (U38801.006.0287)
- ZORO SELECT O-Ring, Buna N, Dash 017, 11/16, 0.816, PK50 (U38801.006.0068)
- ZORO SELECT O-Ring, Buna N, 11mm OD, PK100 (1RJC9)
- ZORO SELECT O-Ring, Dash 342, Buna N, 0.21 In., PK25 (U38801.018.0362)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 (M38801.020.0270)
- Zoro Select Individual & Bulk O-Rings