Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 010, Buna N, 0.07 In., PK25
Mfr # 5JJX5
Zoro # G3457657
original price:
$2.82
16% off
new price: $2.35
/pk 25, $0.09/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 010
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JJX5
- Zoro # G3457657
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/4 in |
Actual Inside Dia. | 0.239 in |
Nominal Outside Dia. | 3/8 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.379 in |
Actual Width | 0.07 in |
Details
Dash Number | 010 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
FDA Approved | Yes |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
X-Ray Dectectable | No |
Item | O-Ring |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.239 in, Actual Width 0.07 in, Dash Number 010, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 3/8 in, Actual Outside Dia. 0.379 in, Temp. Range -40 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGRASS N273-904 3 x 3 in. Plain Steel Weldable Door Hinge (GR843999)
- SPEC Compression Spring, Stainless Steel, PK10, C11001252500S (C11001252500S)
- BEST 2" W x 5" H Prime Coat Door and Butt Hinge (FBB179NRP 5X4 5 DOOR HINGE P STL)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 3 In Brush (BPS33-12)
- ZORO SELECT O-Ring, PTFE, MSDash 114, PK50 (1RFW5)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1750)
- ZORO SELECT O-Ring, Dash 112, EPDM, 0.1 In., PK25 (5JJV5)
- ZORO SELECT O-Ring, Dash 225, PTFE, 0.13 In., PK5 (1RGK2)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK100 (1RHE5)
- ZORO SELECT O-Ring, Buna N, Dash 151, 3, 3.193, PK10 (U38801.009.0300)
- DANCO 1/2 in. D X 3/8 in. D Rubber O-Ring (35724B)
- Zoro Select Individual & Bulk O-Rings