Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 010, Buna N, 0.07 In., PK100
Mfr # U38805.006.0025
Zoro # G1900936
product price: $2.29
/pk 100, $0.02/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 010
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.006.0025
- Zoro # G1900936
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/4 in |
Actual Inside Dia. | 0.239 in |
Nominal Outside Dia. | 3/8 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.379 in |
Details
Dash Number | 010 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Temp. Range | -25 Degrees to 250 Degrees F |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.239 in, Actual Width 0.07 in, Dash Number 010, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3/8 in, Actual Outside Dia. 0.379 in, Temp. Range -25 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 015, EPDM, 0.07 In., PK25 (5JJU5)
- DON-JO 1-1/4" x 4-7/8" Electric Strike Aluminum Frame Filler Plate (AF261SL)
- SECURITRON Securitron UNL Series Electric Strikes, 12 VDC, Stainless Steel (UNL-12)
- WRIGHT PRODUCTS Pneumatic Closer, Black, Standard Duty (V1020BL)
- ZORO SELECT O-Ring, Buna N, Dash 108, 1/4, 0.443, PK50 (U38805.009.0025)
- ZORO SELECT O-Ring, Buna N, Dash 202, 1/4, 0.512, PK25 (U38805.012.0025)
- ZORO SELECT O-Ring, Dash 384, Viton, 0.21 In. (U38871.018.1500)
- ZORO SELECT O-Ring, Dash 126, Silicone, 0.1 In., PK25 (U38883.009.0137)
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK100 (1WHJ9)
- ZORO SELECT O-Ring, Buna N, Dash 022, 1, 1.129, PK50 (U38805.006.0100)
- ZORO SELECT Silicone O-Ring, 1.5mm Wide 17mm ID, PK25 (ZUSAS1.5X17)
- Zoro Select Individual & Bulk O-Rings