Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 010, Buna N, 0.07 In., PK100
Mfr # 1RHB6
Zoro # G2256931
original price:
$4.15
11% off
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 010
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RHB6
- Zoro # G2256931
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/4 in |
Actual Inside Dia. | 0.239 in |
Nominal Outside Dia. | 3/8 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.379 in |
Details
Dash Number | 010 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
FDA Approved | Yes |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.239 in, Actual Width 0.07 in, Dash Number 010, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3/8 in, Actual Outside Dia. 0.379 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W (M15KALF)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2.5 lb. Pull (B002-0666-035N)
- ILCO Ilco: 1" Mortise Cylinder, 5-Pin, Schlage C Keyway, Adams Rite Cam, Keyed Alike in Pairs, ORB (ILCO-7165SC2-10B-KA2)
- ZORO SELECT O-Ring, Dash 114, Buna N, 0.1 In., PK25 (5JJZ2)
- ZORO SELECT O-Ring, Buna N, Dash 017, 11/16, 0.816, PK50 (U38801.006.0068)
- ZORO SELECT Square Profile Viton O-Ring, Dash 008, PK50 (ZUSAVSQ70008)
- ZORO SELECT O-Ring, EPDM, Dash 108, 1/4, 0.443, PK50 (U38869.009.0025)
- ZORO SELECT O-Ring, Dash 211, Viton, 0.13 In., PK25 (U38871.012.0081)
- ZORO SELECT O-Ring, Dash 254, Viton, 0.13 In., PK2 (U38871.012.0550)
- ZORO SELECT O-Ring, Dash 233, Viton, 0.13 In., PK10 (U38871.012.0287)
- ZORO SELECT O-Ring, Silicone, Dash 369, 8, 8.395, PK5 (U38883.018.0800)
- Zoro Select Individual & Bulk O-Rings