Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 009, Viton, 0.07 In., PK100
Mfr # 1CTB1
Zoro # G0736075
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 009
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1CTB1
- Zoro # G0736075
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/32 in |
Actual Inside Dia. | 0.208 in |
Nominal Outside Dia. | 11/32 in |
Actual Outside Dia. | 0.348 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 009 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Brown |
X-Ray Dectectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.208 in, Actual Width 0.07 in, Dash Number 009, Color Brown, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11/32 in, Actual Outside Dia. 0.348 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Folding Pull Handle, Polyethylene, Clips/Fasteners (PH-0284)
- JMA JMA: RU46 Key Blank - Brass (JMA-RUS-5E)
- HID Proximity Card (1346LNSMN)
- DETEX Alarm Exit Control Lock - GRAY (DTX-ECL-230D)
- ZORO SELECT O-Ring, Dash 249, Viton, 0.13 In., PK5 (U38875.012.0487)
- ZORO SELECT O-Ring, Dash 216, Buna N, 0.13 In., PK10 (5JKA4)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 132, PK25 (ZUSAHSQ70132)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK100 (U38871.006.0043)
- ZORO SELECT O-Ring, Buna N, Dash 043, 3-1/2, 3.629, PK10 (U38801.006.0350)
- ZORO SELECT O-Ring, Buna N, Dash 153, 3-1/2, 3.693, PK10 (U38801.009.0350)
- ZORO SELECT O-Ring, Dash 250, PTFE, 0.13 In., PK2 (1RGN2)
- Zoro Select Individual & Bulk O-Rings